Learn More
Sartorius Glass Microfiber Filters
Shop All Sartorius ProductsDescription
Binder free glass microfibre filters are made of 100 % borosilicate, are highly pure and extremely white. They continue to perform over long periods unlike cellulose filters whose rate of filtration drops off rapidly as the particulate load increases. They are ideal for critical analyses in which impurities can be washed out of the filter. Moreover, binder free glass microfibre filters are temperature resistant up to 500 or 550°C (grade MG 550-HA ).
They are available in different formats as in rolls, discs and sheets.
Specifications
Specifications
| Color (Overall) | White |
| Filtration Time | 185 sec. |
| Grade | MGF |
| Particle Retention | 0.7 μm |
| Type | Filter |
| Format | Filter Disc |
| For Use With (Application) | Ideal for critical analyses in which impurities can be washed out of the filter |
| Material | Borosilicate Glass |
| Purity | High |
| Resistivity | 145 |
| Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.