Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Glass Vacuum Filter Holder

Catalog No. p-4304126 Shop All Sartorius Products
Click to view available options
Diameter (Metric) Membrane:
1.5 cm
4.7 or 5 cm
Volume (Metric):
0.25 mL
250 mL

Assembled on vacuum flasks or on manifolds

  • PTFE-coated screen filter
  • Connector Inlet/Outlet: 15mm outside diameter
  • Filtration area: 12.5cm²
  • Area of application: Analytical sample preparation, sterile filtration
TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
For Use With (Equipment) Vacuum Filter Holder, Manifold System
Material Glass
Sterility Sterile
Filtration Area 12.5 cm2
Quantity Each
Type Filter
Volume (Metric) 0.25 mL
Diameter (Metric) Membrane 4.7 or 5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.