Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Sartorius Low Retention Optifit Tips
Shop All Sartorius Products
                    Click to view available options
                
                
                    
                            
                                Volume (Metric):
                            
                        
                        
                            
                                0.1 to 10 μL
                            
                        
                            
                                0.5 to 200 μL
                            
                        
                            
                                10 to 1000 μL
                            
                        
                            
                                5 to 350 μL
                            
                        
                            
                                50 to 1200 μL
                            
                        
                    
                            
                                Length (Metric):
                            
                        
                        
                            
                                3.15 cm
                            
                        
                            
                                5.1 cm
                            
                        
                            
                                5.4 cm
                            
                        
                            
                                7.15 cm
                            
                        
                            
                                9 cm
                            
                        
                    
                            
                                Format:
                            
                        
                        
                            
                                Rack
                            
                        
                            
                                Refill
                            
                        
                    Description
Low-retention tips for maximum sample recovery 
                        
                        
                        
                        
                        
                        
                        
                        
                        
                    
                
                
                    
                
                
    
        
            - Extremely even, liquid-repellent and hydrophobic surface optimizes the flow of liquids
- Liquids slide easily off the chemically resistant surface, leaving very little residue behind
- Ideal for fluids with low surface tension, such as viscous, detergent-containing liquids
- Useful in PCR/real-time PCR, cloning, SDS-PAGE and other nucleic acid or protein analysis methods
- With perfect tip fitting and sealing to provide maximum accuracy
- Enables ergonomic and light tip attachment/ejection with Optiload feature of Sartorius pipettes
- Compatible with Picus, eLINE™, mLINE™ and Proline™ Plus pipettes and most other brands
- Color-coded trays and tips for easy matching with compatible Sartorius pipettes
- Trays are certified DNase, RNase and endotoxin-free; all tips are ISO 9001 and ISO 13485 compliant
- Easy tip identification with clear labeling that include traceability information
- Virgin polypropylene is 100% recyclable or can be incinerated as energy waste
- Unfiltered, nonsterile tips are autoclavable at 121°C for 20 minutes
 
            Specifications
Specifications
| Volume (Metric) | 0.1 to 10 μL | 
| Filtered | Non-filtered | 
| Sterility | Non-sterile | 
| Autoclavable | Autoclavable | 
| Length (Metric) | 3.15 cm | 
| Format | Rack | 
| Tip Style | Low Retention | 
| Color Code | Gray | 
| For Use With (Equipment) | Sartorius, Universal Fit pipetters | 
| Material | Polypropylene | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            