Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius MGC Grade Glass Microfiber Filters without Binder
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
2.1 cm
2.5 cm
4.7 cm
5 cm
5.5 cm
7 cm
9 cm
10 cm
11 cm
12.5 cm
15 cm
18.5 cm
Description
- Applications include: Analysis of suspended solids in wastewater according to EN 872

Specifications
Specifications
Air Resistance | 51 mbar |
Color | White |
Format | Disc |
For Use With (Equipment) | Filtration Systems |
Material | Borosilicate Glass Microfiber |
Particle Retention | 1.2 μm |
Sample Volume | 320 mL |
Sterility | Non-sterile |
Filtration Time | 66 sec. |
For Use With (Application) | Ideal for critical analyses in which impurities can be washed out of the filter |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction