Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius MGD Grade Glass Microfiber Filters w/o Binder

Catalog No. 14555144 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
24 cm

Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.

Binder free glass microfiber filters are suitable for analytical and gravimetric analyses. They are also used as prefilter.
TRUSTED_SUSTAINABILITY

Specifications

Air Resistance 18.5mbar
Color White
Filter Type Net Filter
Format Disc
For Use With (Equipment) Filtration Systems
Material Borosilicate Glass Microfiber
Particle Retention 2.7 μm
Sample Volume 885 mL
Sterility Non-sterile
Filtration Time 18 sec.
For Use With (Application) Ideal for critical analyses in which impurities can be washed out of the filter
Grade MGD
Temperature (English) Max. 932°F
Temperature (Metric) Max 500°C
Thickness (English) 0.02 in.
Thickness (Metric) 0.53 mm
Type Glass Microfiber Filter
Diameter (English) 9.4 in.
Diameter (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.