Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Microsart™ e.motion Membrane Filters

Catalog No. 14555614 Shop All Sartorius Products
Click to view available options
Pore Size:
0.45 μm

For colony counting, particle testing and microscopy. Specifically designed for use in the Microsart™ e.motion dispenser, the filters are individually sterile-sealed in a format packaged on a pleated band, without protective paper. Can also be used with Sartorius nutrient pad sets.

Microsart™ e.motion membrane filters are suitable for the use with the Microsart™ e.motion dispenser. The filters are individually sterile-sealed on a band without any protective paper. The special pleating as well as the shape of the sealing of the band of membrane filters ensures a perfectly flat and uniform dispensing of the individual membrane filters. The Microsart™ e.motion membrane filters are also ideal for all users of the Sartorius Nutrient Pad Sets: most of the NPS types are available with Microsart™ e.motion membrane filters. Outstanding recovery rates for microorganisms 0.45 μm are acc. to ISO 7704. Multi-fit: Fits into other dispensers Protective paper-free Packaged on a special pleated band Product data is printed on individual envelopes. High flow membranes. Gamma irradiated, 25 kGray Design 47 or 50 mm in diameter, white, grey or green and gridded Growth Promotion Test acc. to ISO 7704 no enhancement or inhibition by the grid lines no enhancement or inhibition due to chemical extractables no enhancement or inhibition by the sterilization process.
TRUSTED_SUSTAINABILITY

Specifications

Color White
Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material Cellulose Nitrate
Material (Membrane) Cellulose Nitrate
Pore Size 0.45 μm
Sterility Sterile
For Use With (Application) For colony count; sterility testing; particle count; microscopy
Grid Color Black
Quantity 450/Pk.
Type Filtration Membrane Disc
Diameter (Metric) 47 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.