Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Microsart™ Funnels

Catalog No. 14555789 Shop All Sartorius Products
Click to view available options
Volume (Metric):
100 mL
250 mL

Ready-to-use, sterile, polypropylene funnels with click-fit closure

Microsart Funnels are sterile plastic funnels. They allow quick performance of the filtrations required in the routine testing of water, food and beverages, pharmaceutical and cosmetic products. A Sartorius Stedim Biotech gridded membrane is placed on a stainless steel filter support. A Microsart Funnel is simply and practically fitted on. The sample is filtered. The funnel is made of polypropylene and thus is elastic enough for optimal sealing with a click-fit closure. Graduations are marked for sufficiently exact sample volumes. The large inner diameter ensures a high flow rate. The optimized shape allows a thorough rinsing of the system subsequent to filtration.

Safe and reliable

Sterile packaged - Sterilization at the point of use is not required

Fully disposable base and funnel - Preparation- and sterilization-free procedure reduces the risk of secondary contamination

Optimized design and materials - No liquid remains after filtration, eliminates the need of rinsing

Easy handling

Click-Fit closure - Fast in routine analysis, eliminates the risk of leakage

Reliable results - use a new, sterile funnel for each test for certain avoidance of cross contamination

Time-saving - just change the funnel, rather than spending time by sanitizing it

Simpler handling - no more holding of hot funnels

TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Ready-to-Use Pressure Filter
Material Polypropylene
Sample Volume 100 mL
Sterility Sterile
Filtration Area 13.2 cm2
Funnel Material Polypropylene
Quantity Each
Type Microsart Funnel
Volume (Metric) 100 mL
Volume (Metric) Receiver 100 mL
Volume (Metric) Upper 100 mL
Diameter (Metric) Membrane 4.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.