Learn More
Sartorius Minisart™ NML Syringe Filters, Sterile
Description
Provides fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units. Sartorius Minisart™ NML Syringe Filters, Sterile eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system.
Fast and reliable filtration of small to medium volumes, complete with ready-to-connect filter units eliminate time consuming preparatory work, such as changing out the filter and cleaning the filtration system. These labor saving units are used for a wide variety of applications: sample cleaning, particle removal, and sterile filtration.
- Handy and readily available
- Easy to use
- Proven quality
- Economical
- Available in a wide array of different types
- 100% tested during manufacture

Specifications
Specifications
Color | Blue |
Disposable | Single-use |
Filter Type | Syringe Filter |
For Use With (Equipment) | Syringe |
Material (Membrane) | SFCA |
Pore Size | 0.2 μm |
Sample Volume | 1 to 200 mL |
Sterility | Sterile |
Filtration Area | 6.2 cm2 |
For Use With (Application) | Preparation of aqueous liquids |
Show More |
Safety and Handling
Your input is important to us. Please complete this form to provide feedback related to the content on this product.