Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Minisart™ Plus Syringe Filters, Sterile

Catalog No. p-4279308
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Sterility:
Sterile
Color Code:
Blue
Yellow

Includes a glass fiber pre-filter for difficult to filter liquids. Sartorius Minisart™ Plus Syringe Filters are single-use, complete filtration units with a surfactant-free cellulose acetate membrane. Choose from three color-coded pore sizes in sterile or non-sterile options.

Rapid small volume sterilization
  • Specially designed for sterilizing filtration of difficult-to-filter liquids
  • Contains a glass fiber prefilter on top of the cellulose acetate membrane
  • Units are almost free of leachables and extractables, and reliably filter with no leakage
  • Available in three color-coded pore sizes: 0.2μm (blue), 0.45μm (yellow) or 1.2μm (red)
  • Filtration so effective it can double the throughput
  • Ideal for sample cleaning, particle removal and sterile filtration of aqueous solutions
Maximum user convenience
  • Complete units are ready to use
  • Single use/disposable filter units
  • Female luer lock inlet with male leur lock outlet connectors
  • Proven quality and 100% tested during manufacture
  • Sterile (via ethylene oxide) and non-sterile units available
TRUSTED_SUSTAINABILITY

Specifications

Color Code Blue
Disposable Single-use
Filter Type Hydrophilic
For Use With (Equipment) Syringe
Material (Membrane) SFCA
Pore Size 0.2 μm
Sample Volume 1 to 200 mL
Sterility Sterile
Filtration Area 5.16 cm2
For Use With (Application) For rapid small volume sterilization
Hold up Volume (After Air Purge) 0.1 mL
Housing Material Metaacrylate butadiene styrene polymerisate (MBS)
Inlet Style Female Luer Lock
Outlet Style Male Luer Lock
Prefilter Glass Fiber
Pressure Rating 4.5bar
Quantity 50/Pk.
Type Syringe Filter
Volume (Metric) 200 mL
Diameter (Metric) 28 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.