Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Minisart™ SRP Syringe Filters, Sterile

Catalog No. 14555296 Shop All Sartorius Products
Change view
Click to view available options
0.2μm; 25mm; Sterile; 50/pk; Individually packed; luer slip outlet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-555-296 0.2μm; 25mm; Sterile; 50/pk; Individually packed; luer slip outlet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-555-296 Supplier Sartorius Supplier No. S7575FXOSK
Add to Cart
Add to Cart

Ready-to-use units for simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis

Minisart SRP units with a clean and chemically inert PTFE membrane. For solvents such as acetone, dimethylformamide and DMSO, or for aggressive aqueous liquids.

  • Sterile filtration
  • Sample cleaning
  • Particle removal
  • Easy to handle
  • Proven quality
  • 100% tested during manufacture
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Syringe Filter
For Use With (Equipment) Syringe
Material PTFE
Material (Membrane) PTFE
Pore Size 0.2 μm
Sample Volume 1 to 100 mL
Sterility Sterile
For Use With (Application) For simple, rapid and reliable ultracleaning of small volume samples for the HPLC or GC analysis.
Outlet Style Luer Slip
Quantity 50/Pk.
Type Syringe Filter
Volume (Metric) 100 mL
Diameter (Metric) 25 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.