Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Polyethersulfone Membrane Filters
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
Pore Size:
0.1 μm
0.2 μm
0.5 μm
Description
Polyethersulfone (PES) filters have a high internal porosity.
They perform well at high flux with an excellent throughput of aqueous solutions over the entire pH range of 1-14. Thanks to their low non-specific protein adsorption the PES type is recommended for filtering biological and pharmaceutical solutions.

Specifications
Specifications
Disposable | Single-use |
Filter Type | Membrane Filter |
Format | Disc |
Material | PES |
Material (Membrane) | PES |
Pore Size | 0.1 μm |
Sterility | Non-sterile |
For Use With (Application) | Recommended for filtering biological and pharmaceutical solutions. |
Quantity | 100/Pk. |
Thickness (Metric) | 150 μm |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction