Learn More
Sartorius Practum™ Analytical Weighing Balances
Obtain professional results with a world-class weighing instrument. Sartorius Practum™ Analytical Weighing Balances boast an innovative housing design and rugged weigh cell for easy weighing and outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer.
Supplier: Sartorius PRACTUM2241S
Includes: Analytical draft shield, Universal power adapter, USB data cable, in-use cover, application guide
Description
Obtain professional results with a world-class weighing instrument. Sartorius Practum™ Analytical Weighing Balances boast an innovative housing design and rugged weigh cell for easy weighing and outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer.
- Pay only for what you actually need
- Consistent readings with outstanding repeatability and overload protection for many years of reliability
- Supervisor lock prevents unintentional changes to the settings
- Transfer data from your balance to a printer or a computer quickly and easily with plug & play technology
- Sturdy, ergonomic draft shield withstands rigorous weigh routines, by multiple users
- Instrument can be completely disassembled for convenient cleaning
Specifications
- Level control: Glass level indicator with air bubble for centering
- Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
- Tamper protection: Supervisor lock
- Language selection: English, French, Spanish
- Theft lock: Kensington lock or Lockdown with cable or chain
- Weigh below: Yes
- Output: Mini-USB
- Power: 100 - 240V (universal)
Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
Specifications
Touchscreen | |
EN 61010-1/IEC 61010-1, EN 61326-1/IEC 61326-1 | |
220 g | |
Analytical draft shield, Universal power adapter, | |
±0.3 mg | |
224 | |
±3 ppm/°C | |
50°F to 86°F | |
Analytical Balance | |
8.5 in. | |
9 cm | |
8.22 in. | |
20.9 cm | |
36 cm | |
4.5 kg | |
100/240 V | |
0.2 A |
200 g | |
Mini USB | |
0.1 mg | |
Manual glass level indicator with air bubble | |
ABS Plastic, Aluminum Die-cast | |
±0.1 mg | |
4 sec. | |
10°C to 30°C | |
2 Years | |
21.6 cm | |
12.6 in. | |
32 cm | |
14.1 in. | |
9.92 lb. | |
100/240 V 50/60 Hz | |
2 w | |
50/60 Hz |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.