Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Sartorius Practum™ Precision Weighing Balances
Shop All Sartorius Products
                    Click to view available options
                
                
                    
                            
                                Capacity:
                            
                        
                        
                            
                                210 g
                            
                        
                            
                                310 g
                            
                        
                            
                                510 g
                            
                        
                    
                            
                                Model:
                            
                        
                        
                            
                                213
                            
                        
                            
                                313
                            
                        
                            
                                513
                            
                        
                    
                            
                                Stabilization Time:
                            
                        
                        
                            
                                1 sec.
                            
                        
                            
                                3 sec.
                            
                        
                    Description
Includes
Universal power adapter, USB data cable, in-use cover, application guide
Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft Excel spreadsheet or printer YDP40.
- Pay only for what you actually need
- Obtain professional results with a world-class weighing instrument
- Consistent readings with outstanding repeatability and overload protection for many years of reliability
- Supervisor lock prevents unintentional changes to the settings
- Transfer data from balance to printer or computer quickly and easily with plug & play technology
- Sturdy draft shield withstands rigorous weigh routines, by multiple users
- Instrument can be completely disassembled for convenient cleaning
Specifications
- Level control: Glass level indicator with air bubble for centering
- Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS,N
- Tamper protection: Supervisor lock
- Language selection: English, French, Spanish
- Theft lock: Kensington lock or Lockdown with cable or chain
- Weigh below: Yes
- Output: Mini-USB
- Power: 100-240V (universal)
Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions
 
            Specifications
Specifications
| Connection Type | Mini USB | 
| Capacity | 210 g | 
| Display Type | Color Graphic | 
| Readability | 1 mg | 
| Format | Carat, grain, milligram, pound, ounce, pennyweight | 
| Includes | Universal power adapter, USB data cable, in-use co | 
| Leveling | Manual | 
| Linearity | ±2 mg | 
| Material | Gold, Die-cast Aluminum, ABS Plastic | 
| Model | 213 | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            