Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Practum™ Topload Weighing Balances

Catalog No. 14557428 Shop All Sartorius Products
Click to view available options
Capacity:
410 g
610 g
1.1 kg
2.1 kg
3.1 kg
5.1 kg
6.1 kg
Readability:
0.01 g
0.1 g
1 g
Model:
1102
2101
2102
3102
412
5100
5101
6101-1S
612
Stabilization Time:
1.5 sec.
3 sec.

Includes

Universal power adapter, in-use cover, application guide

Consistent readings with outstanding repeatability

Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft™ Excel™ spreadsheet or printer YDP40.

  • Pay only for what you actually need
  • Obtain professional results with a world-class weighing instrument
  • Consistent readings with outstanding repeatability and overload protection for many years of reliability
  • Supervisor lock prevents unintentional changes to the settings
  • Transfer data from balance to printer or computer quickly and easily with plug & play technology
  • Sturdy draft shield withstands rigorous weigh routines, by multiple users
  • Instrument can be completely disassembled to for convenient cleaning

Specifications

  • Level control: Glass level indicator with air bubble for centering
  • Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Tamper protection: Supervisor lock
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock or Lockdown with cable or chain
  • Weigh below: Yes
  • Output: Mini-USB
  • Power: 100-240V (universal)

Applications
Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DAkkS
Connection Type Mini USB
Capacity 5.1 kg
Display Type Color Graphic
Readability 0.1 g
Format Carat, grain, milligram, pound, ounce, pennyweight
Includes Universal power adapter, in-use cover
Leveling Manual
Linearity ±0.3 g
Material Gold, Die-cast Metal, Stainless Steel
Model 5101
Repeatability 0.1 g
Stabilization Time 3 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.5 cm
Width (Metric) Pan 18 cm
Height (English) 3.7 in.
Height (Metric) 9.5 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Weight (English) 6.8 lb.
Weight (Metric) 3.1 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 2 w
Amperage 0.2 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.