Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Printer Paper, Labels, and Ink for YDP Printers

Catalog No. p-4653053 Shop All Sartorius Products
Click to view available options
Product Type:
Self-Adhesive Printer Labels and Ink Ribbon
Standard Printer Paper
Standard Printer Paper and Ink Ribbon

Catalog No. 14-558-104

Supplier: Sartorius 69Y03286

Only null left
Add to Cart
Add to Cart

Printer Paper, Labels, and Ink for use with YDP30 and YDP40 laboratory printers. Designed to produce quick, clear printouts. Choose regular or self-adhesive paper rolls with ink ribbons for thermal transfer printing or regular paper rolls only for direct thermal printing.

For use with YDP30 and YDP40 laboratory printers
  • YDP30 Premium Printer prints using both direct thermal and thermal transfer printing methods
  • YDP40 Standard Printer utilizes direct thermal printing only
Specialized paper and ink ribbons
  • Direct thermal printing is ideal for less stringent requirements (paper roll only)
  • Thermal transfer printing creates fade-resistant printouts for use in regulated areas
    • Option include both paper and ink ribbon
    • Choose between standard or self-adhesive paper rolls
TRUSTED_SUSTAINABILITY

Specifications

Material Paper
Ruled Yes
Color White
Length (English) 295.3 ft.
Length (Metric) 90 m
For Use With (Equipment) Premium Lab Printer YDP30
Product Type Self-Adhesive Printer Labels and Ink Ribbon
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.