Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius RO Modules for Arium™ RO and Comfort I Systems

Catalog No. p-4342533 Shop All Sartorius Products
Click to view available options
For Use With (Equipment):
Arium 61215 and 61316, Advance RO
Arium 61315

RO Modules for Arium™ RO and Comfort I Systems consist of two self-contained membrane housings engineered for easy installation and reliable service.

  • 2 RO Modules
  • For use with Arium RO 61315, Arium RO 61316 and Arium EDI 61215 Systems
  • Each module contains a low energy thin film composite (TFC) RO membrane enclosed in polypropylene housing
  • Each housing contains feed, permeate and concentrate water connections with internal flow control for membrane rinsing
  • Height: 30.8 cm (12.13 in.)
  • Diameter: 7.8 cm (3 in.)
Features and Benefits
  • Produces up to 380 L/day of RO permeate water
  • Low-energy TFC membranes require less energy (pressure) to produce a higher quantity of water/hour than comparable membranes of the same size
  • RO modules typically produce greater than 50% permeate recovery, which conserves water while still providing 99% or greater salt rejection
  • Each time the systems shuts down with a full tank, the RO membranes are backflushed with permeate water
  • Back-flushing with RO permeate water removes particles and potential scale forming salts from the membrane surface, promoting longer service
  • Life and reducing system maintenance
  • Product water is ideally suited for use as feed water to a Type 1 lab water system or other device requiring pretreated water
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 3.07 in.
Diameter (Metric) 7.8 cm
Type Disposable RO Modules
Height (English) 12.13 in.
Height (Metric) 30.8 cm
Max. Pressure 100 psi
Pressure Range 15 to 100 psi
Temperature (English) Operating 41°F to 99°F
Temperature (Metric) Operating 5°C to 35°C
For Use With (Equipment) Arium 61215 and 61316, Advance RO
Membrane Low energy thin film composite (TFC) reverse osmosis
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.