Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Secura™ Precision Weighing Balances

Catalog No. p-4686872 Shop All Sartorius Products
Click to view available options
Capacity:
210 g
310 g
510 g
610 g
Readability:
0.001 g
0.01 g
Model:
213
313
513
612
613
Stabilization Time:
1 sec.
1.5 sec.

Includes

Universal power adapter, USB data cable, in-use cover, application guide

Easy, reliable weighing in regulated work areas

Designed for customers who work in regulated environments and need high quality results without any risk. Secura ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.

  • Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
  • Features Level Control - an optoelectronic level monitoring, alarm messaging and interactive user support feature
  • Programmed SQmin in the balance allows active monitoring of the USP
  • IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
  • Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
  • GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
  • Password protection prohibits unauthorized changes of weighing settings
  • Innovative housing design allows easy cleaning for thorough results
  • Optimized draft ring and Level Control for working in laminar air flow environments

Specifications

  • Calibration: isoCAL internal automatic calibration; also offers external
  • Safety level: Configurable in three levels
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard Applications

Weighing; density; percentage; checking, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, GMP
Connection Type Mini USB
Capacity 210 g
Display Type Color Graphic
Readability 0.001 g
Format Carat, grain, milligram, pound, ounce, pennyweight
Includes Universal power adapter, USB data cable, in-use co
Leveling Manual
Linearity ±0.002 g
Material Diamond, Die-cast Metal, Stainless Steel
Model 213
Repeatability 0.001 g
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Width (English) 8.6 in.
Width (Metric) 21.8 cm
Width (Metric) Pan 12 cm
Height (English) 12.6 in.
Height (English) Chamber 8.2 in.
Height (Metric) 32 cm
Height (Metric) Chamber 20.9 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Weight (English) 11.2 lb.
Weight (Metric) 5.1 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 2 w
Amperage 0.2 A
Frequency 50/60 Hz
Legal for Trade Class I
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.