Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Reusable Sterility Testing System: Inlet Tubes

Catalog No. 14555843 Shop All Sartorius Products
Click to view available options
:
Inlet Tubes; Length: 20 cm (7.9 in.)

Catalog No. 14-555-843

Supplier: Sartorius 16963

Only null left
Add to Cart
Add to Cart

Inlet Tubes for use with Reusable Sterility Testing System.

  • Stainless Steel
  • For ampoule testing
  • Screen on suction side prevents glass fragments from entering tubing
  • Diameter outlet hose nipple: 5 mm
  • Length: 20 cm
TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
For Use With (Equipment) Reusable Sterility Testing System
Material Stainless Steel
Sterility Non-sterile
For Use With (Application) For ampoule testing
Type Inlet Tube
Length (English) 7.9 in.
Length (Metric) 20 cm
Diameter (Metric) Inside 5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.