Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Reusable Sterility Testing System: T-Distributor Adapter
Shop All Sartorius Products
Click to view available options
:
T-Distributor Adapter; Diameter: 5.5 mm (0.22 in.)
Description
- For two filter holders
- 1 mm drill hole in outlet barbs
- Hose barb outer diameter: 5.5 mm

Specifications
Specifications
Disposable | Reusable |
For Use With (Equipment) | Reusable Sterility Testing System |
Material | Plastic |
Sterility | Non-sterile |
Type | T-Distributor |
Diameter (English) Inside | 0.22 in. |
Diameter (Metric) Inside | 5.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction