Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Science Fair Kits - Eco-Structure Building Kit
Shop All Eisco Products

Click to view available options
Class Size:
25 Students
Description
- Design and build affordable, energy efficient, clean, safe and structurally sound building models.
- Structural elements include corrugated cardboard and chip board, foam pads for insulation, Cello sheets for window material, and a full roll of masking tape.
- Set also includes thermometer to test structure insulation and summer/winter solar resilience, and a photocell with leads to measure the amount of natural light.
- Materials are provided to allow student teams to build a proto-type as well as a final version.
- The final version can be put through 2 solar radiation tests (summer inclination and winter inclination), 1 ambient light test, and 2 structural integrity tests (wind and snow).
- Guide includes Bill of Materials Worksheet, Judging Rubric and Test Result Calculation Sheet
Specifications
Specifications
Grade | 3 to 12 |
Age | 8 to 18 |
For Use With (Application) | Engineering |
Includes | Corrugated cardboard, chip board, foam pads, Cello sheets, masking tape, thermometer, photocell with leads to measure the amount of natural light, users guide |
Material | Paper, plastic, foam, glass, polymer |
Quantity | 1 |
Weight (English) | 2.4 lb. |
Weight (Metric) | 1 kg |
Length (English) | 15 in. |
Length (Metric) | 38.1 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction