Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Scotch™ Masking Tape for Hard-to-Stick Surfaces
Click to view available options
Quantity:
24/Cs.
36/Cs.
Description
- For use on brick, concrete, rough wood and stucco
- Can be used with lacquer coatings
- Very High Adhesion level
- Bonds aggressively, yet has a smooth unwind

Specifications
Specifications
Color | Green |
Material | Rubber |
Product Type | Masking Tape |
For Use With (Application) | Consumer, Design and Construction |
Model | 2060-48A-BK |
Quantity | 24/Cs. |
Dimensions (LxW) | 55 m x 48 mm (60.1 yd. x 1.88 in.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction