Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Airgas™ Transportable Pure Gases and Mixtures (14L Size) from Restek™
Shop All Restek Corporation Products

Click to view available options
Concentration:
0.5% each in Nitrogen
1% each in Nitrogen
10 ppm
100 ppm
1000 ppm
15 ppm
8 to 10 ppm
99.6%
99.995%
Hydrogen: 1%, Nitrogen: 99%
Methane: 1%, Nitrogen: 99%
Oxygen: 2%, Nitrogen: 98%
THC less than 1 ppm
Components:
1,3-Butadiene in Nitrogen
Argon
C1-C6 n-Paraffins in Helium
C1-C6 n-Paraffins in Nitrogen
C2-C6 Olefins in Helium
C2-C6 Olefins in Nitrogen
Carbon Dioxide in Helium
Carbon Dioxide in Nitrogen
Carbon Monoxide, Carbon Dioxide, Hydrogen, Oxygen in Nitrogen
Ethylene in Air
Hydrogen in Helium
Hydrogen in Nitrogen
Methane in Nitrogen
Neohexane, Neopentane, Isobutane, Isopentane, Isohexane, 3-Methylpentane
Oxygen
Oxygen in Helium
Oxygen in Nitrogen
Trichloroethylene in Nitrogen
Zero Air
Description
Scott (Air Liquide) 14
- Volume: 14L
- Pressure: 240 psig (17 bar)
- Outlet Fitting: CGA 160
- Weight: 0.7kg (1.5 lb.)
- Dia. × H: 7.6 × 28cm (3 in. × 11 in.)
Scott (Air Liquide) 14L tanks not approved for use in Canada
Compliance
US DOT Specification: 4B240
Specifications
Specifications
| Certifications/Compliance | DOT 4B240 |
| Components | Zero Air |
| Diameter (Metric) | 7.6 cm |
| Diameter (English) | 3 in. |
| Concentration | THC less than 1 ppm |
| Volume (Metric) Gas | 14 L |
| For Use With (Application) | Ideal for peak identification work |
| Height (English) | 11 in. |
| Height (Metric) | 28 cm |
| Pressure | 240 psi |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction