Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Scratch Brush Refills

Catalog No. 17467535 Shop All Excelta Corporation Products
Change view
Click to view available options
Diameter (English) Bristle:
0.05 in.
0.13 in.
0.32 in.
Size:
0.05 in. (1.27 mm)
0.125 in. (3.18 mm)
0.31 in. (7.94 mm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Bristle Size
17-467-535 0.32 in. 0.31 in. (7.94 mm)
17-467-537 0.05 in. 0.05 in. (1.27 mm)
17-467-543 0.13 in. 0.125 in. (3.18 mm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-535 Supplier Excelta™ Supplier No. 263A
Add to Cart
Add to Cart

Bristles for presolder and contact cleaning

  • Fine precision

  • Fine deburring
  • Polishing
  • Rust removal
  • Cleaning and erasing in chemical etching processes

Specifications

Product Type Brush Refill
Diameter (English) Bristle 0.32 in.
Diameter (Metric) Bristle 0.81 cm
For Use With (Application) Fine deburring, polishing, rust removal, cleaning and erasing in chemical etching processes
For Use With (Equipment) Scratch brush
Precision Fine
Size 0.31 in. (7.94 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.