Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Scratch Brush

Catalog No. 17467542 Shop All Excelta Corporation Products
Change view
Click to view available options
Product Type:
Scratch Brush
Scratch Brush Kit
Size:
0.37 x 4.75 in. (1 x 12 cm)
0.375 x 4.75 in.
0.5 x 5.25 in.
0.625 x 4.25 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Size
17-467-542 Scratch Brush 0.375 x 4.75 in.
17-467-540 Scratch Brush 0.375 x 4.75 in.
17-467-696 Scratch Brush Kit 0.37 x 4.75 in. (1 x 12 cm)
17-467-536 Scratch Brush 0.5 x 5.25 in.
17-467-534 Scratch Brush 0.625 x 4.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-467-542 Supplier Excelta™ Supplier No. 267
Add to Cart
Add to Cart

This Scratch Brush is excellent for presolder and contact cleaning.

Fine precision:

  • Retractable and refillable
  • With plastic handles

Fine deburring:

  • Polishing
  • Rust removal
  • Cleaning and erasing in chemical etching processes

Specifications

Product Type Scratch Brush
Color-coded No
Handle Material Plastic
Diameter (English) Bristle 0.375 in.
Diameter (Metric) Bristle 0.96 cm
For Use With (Application) Fine deburring, polishing, rust removal, cleaning and erasing in chemical etching processes
Length (English) 4.75 in.
Length (Metric) 12 cm
Precision Fine
Size 0.375 x 4.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.