Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva SE260/SE250 MiniVertical Electrophoresis System Replacement Parts: Spineless Combs

Catalog No. 45001688 Shop All Cytiva Products
Change view
Click to view available options
No. of Wells:
10
15
Thickness (Metric):
0.07 cm
0.1 cm
0.15 cm
Volume (Metric) Well:
2.2μL/ mm
2.9μL/ mm
4.4μL/ mm
4.8μL/ mm
7.2μL/ mm
Width (Metric):
0.29 cm
0.48 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Wells Thickness (Metric) Volume (Metric) Well Width (Metric)
45-001-688 10 0.15 cm 7.2μL/ mm 0.48 cm
45-001-690 15 0.1 cm 2.9μL/ mm 0.29 cm
45-001-687 10 0.1 cm 4.8μL/ mm 0.48 cm
45-001-691 15 0.15 cm 4.4μL/ mm 0.29 cm
45-001-689 15 0.07 cm 2.2μL/ mm 0.29 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 45-001-688 Supplier Cytiva Supplier No. 80613909
Add to Cart
Add to Cart

Specifications

For Use With (Equipment) SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit
Type Spineless Comb
Material PTFE
No. of Wells 10
Thickness (English) 0.05 in.
Thickness (Metric) 0.15 cm
Volume (Metric) Well 7.2μL/ mm
Width (Metric) 0.48 cm
Depth (English) 0.03 in.
Depth (Metric) 0.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.