Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Seamless Knit Polyester Glove
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Seamless knit polyester shell offers increased comfort, finger dexterity and breathability.
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling.
- Knit wrist helps prevent dirt and debris from entering the glove.
- Breathable back for comfort.
- Pair packed for ease of distribution.
- Silicone free.
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Chlorinated | No |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Black |
Exterior Finish | Smooth |
Hand | Specific |
Material | Polyester |
Product Type | Seamless Knit Gloves |
Size | Medium |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction