Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ SecurAlert Self-Expiring Time Badges
Shop All Brady Corporation Products
Click to view available options
For Use With (Application):
Contractors
Visitors
Product Type:
One day expiration
One week expiration
Description
- Automatically expire to prevent unauthorized use
- Once the "front" is placed on the "back" badge, the expiration process is started and cannot be reversed
- Easy-to-see color change confirms whether or not a visitor is authorized to be on your premises
- Self-adhesive back for easy application
Specifications
Specifications
Length (English) | 2 in. |
Color | Red on white |
Dimensions (L x W) | 3 in. x 2 in. |
For Use With (Application) | Visitors |
Width (English) | 3 in. |
Product Type | One day expiration |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction