Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ SecurAlert Self-Expiring Time Badges

Catalog No. 19103183 Shop All Brady Corporation Products
Click to view available options
For Use With (Application):
Contractors
Visitors
Product Type:
One day expiration
One week expiration

Minimize unauthorized use of visitor badges. Brady™ SecurAlert Self-Expiring Time Badges offer a clear indication of a visitor's authorization.

  • Automatically expire to prevent unauthorized use
  • Once the "front" is placed on the "back" badge, the expiration process is started and cannot be reversed
  • Easy-to-see color change confirms whether or not a visitor is authorized to be on your premises
  • Self-adhesive back for easy application

Specifications

Length (English) 2 in.
Color Red on white
Dimensions (L x W) 3 in. x 2 in.
For Use With (Application) Contractors
Width (English) 3 in.
Product Type One day expiration
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.