Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ 600 Series Protective Eyewear with +1.5 Diopter
3M™ SecureFit™ 600 Series Protective Eyewear with +1.5 Diopter features proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.
$536.00 - $559.77
Specifications
Lens Coating | Anti-fog, UV-treated |
---|---|
Lens Type | Magnifying |
Certifications/Compliance | ANSI Z87.1-2015 |
Product Type | Safety Glasses |
Frame Color | Gray |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
17-000-697
|
3M™
7100132357 |
Clear |
Case of 20 for $559.77
|
|
|||||
17-000-700
|
3M™
7100132362 |
Gray |
Case of 20 for $536.00
|
|
|||||
Description
- Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
- Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
- The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
- Workers can feel confident wearing Scotchgard™ Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1.2015
- +1.5 diopter combining eye protection with reading enhancement
- Meets the requirements of ANSI Z87.1-2015 Standard as an Impact Rated spectacle
- Grey polycarbonate lens absorbs 99.9% UVA & UVB rays
- 3M Catalog# SF615GSGAF , 3M Catalog# SF615SGAF
Specifications
Anti-fog, UV-treated | |
ANSI Z87.1-2015 | |
Gray | |
20/Pk. | |
Polycarbonate | |
UV400 |
Magnifying | |
Safety Glasses | |
+1.50 | |
SecureFit™ | |
Plastic | |
Half Frame |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title