Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ SecureFit™ Safety Glasses
SecureFit™ Safety Glasses feature proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.
$124.98
Specifications
Certifications/Compliance | ANSI Z87.1-2015, CSA Z94.3 |
---|---|
Product Type | Safety Glasses |
For Use With (Application) | Assembly, Masonary, UV Protection, Sawing, Sanding, Riveting, Remediation, Power Fastening, Pouring/Casting, Painting, Machining, Chipping, Machine Operations, Grinding, Facility Maintenance, Electrical, Drilling, Demolition, Cleaning, Chiseling, Welding |
No. per Case | 20/Cs. |
Temple Style | 3M Pressure Diffusion Temple Technology |
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | LensType | Price | Quantity & Availability | ||||
19-040-636
|
3M™
7010342616 |
Gray |
Case of 20 for $124.98
|
|
|||||
19-040-632
|
3M™
7010315385 |
Clear | N/A | N/A | N/A | ||||
19-040-635
|
3M™
7010386490 |
Gray | N/A | N/A | N/A | ||||
Description
- 3M Pressure Diffusion Technology allows temples to naturally adjust to individual head sizes eliminating the need to stock multiple frame sizes at worksites
- Secure, snug fit keeps eyewear in place without slippage even when the person is in motion
- Polycarbonate lenses absorb 99.9% UVA and UVB up to 380 nm and meet the requirements of CSA Z94.3 and ANSI Z87.1-2015
- SecureFit™ Alternate fit protective eyewear expands the fit of eyewear to multiple face shapes and sizes with unique design adjustments such as lens angling angled to help accommodate high cheekbone structure and soft nose pads designed to help fit securely on a low nose bridge.
Specifications
ANSI Z87.1-2015, CSA Z94.3 | |
Assembly, Masonary, UV Protection, Sawing, Sanding, Riveting, Remediation, Power Fastening, Pouring/Casting, Painting, Machining, Chipping, Machine Operations, Grinding, Facility Maintenance, Electrical, Drilling, Demolition, Cleaning, Chiseling, Welding | |
3M Pressure Diffusion Temple Technology | |
Plastic |
Safety Glasses | |
20/Cs. | |
Polycarbonate | |
Frameless |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title