Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ Select™ Solid Door Laboratory and Pharmacy Refrigerators, 33 cu. ft.
SDP

Catalog No. p-4902494 Shop All Nor-Lake Scientific Products
Click to view available options
Plug Type:
NEMA 6-15
Power inlet (IEC 60320) module
Electrical Requirements:
208 - 230 V 60 Hz
230 V 50 Hz
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Advanced engineered design incorporates latest in cabinet, refrigeration, temperature control and monitoring features to meet the demanding requirements for scientific and laboratory research

Corepoint Scientific™ Select™ Laboratory and Pharmacy Freezers provide energy-efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications.

Temperature Control and Monitoring Features

  • Digital 4 × 20 character LCD display microprocessor temperature controller
  • Adjustable temperature from 2° to 10°C (factory preset at 4°C)
  • Audible and visual Hi/Lo temperature alarm
  • Remote alarm contacts
  • Continuous product temperature display
  • Three sensor system: two product, one air
  • Door ajar alarm, audible and visual
  • Password protection setpoints and factory settings
  • 100-Event alarm logging
  • Integrated Hi/Lo product temperature alarm test
  • Digital calibration air and product
  • Real-time clock with date and time display
  • Door opening counter with 24 hr. automatic reset
  • Adjustable alarm beep or constant on (ke pad selectable)
  • Condenser/compressor, fan motor, defrost run time monitors
  • Sensor failure alarm

Cabinet and Refrigeration Features

  • Exterior cabinet front, sides and back painted white
  • Exterior cabinet top and bottom galvanized steel
  • Interior cabinet liner painted white
  • Cabinet is foamed-in-place with CFC-free high-density polyurethane foam insulation
  • Self-closing doors with hold open feature
  • Key door lock(s) (two keys)
  • Three coated wire shelves per door section
  • Interior light, switch activated
  • Air-cooled condensing unit
  • Top-mounted forced air refrigeration system
  • Automatic defrost and condensate evaporation

33.0 cu. ft. (900L) Models:

  • Three shelves
  • Four casters
  • Interior D x W x H: 31 × 27.75 × 67 in. (78 × 70 × 170 cm)
  • Exterior L x W x H: 35.875 × 31.75 × 87.625 in. (91 × 80 × 222 cm)
  • Shipping weight: 439 lb. (199 kg)

Warranty and Services

24 months parts and labor, 5 year compressor (U.S. and Canada), 18 months parts (International)

Specifications

Type Laboratory and Pharmacy Refrigerator
Capacity (English) 33 cu. ft.
Capacity (Metric) 900 L
Temperature Range 2°C to 10°C
Temperature Sensor Microprocessor
Refrigerant R134a
No. of Doors 1
Shelves 3
Cabinet Material Stainless Steel
Exterior Finish Painted
Insulation CFC-free foamed-in HDPF
Certifications/Compliance cUL, UL
Casters Yes
Ports 1 in. dia. Sensor access
Defrost Automatic
Monitoring Options Alarm
Dimensions (D x W x H) Interior 31 x 27.75 x 67 in. (78 x 70 x 170 cm)
Dimensions (L x W x H) Exterior 35.88 x 31.75 x 87.63 in. (91 x 80 x 222 cm)
Depth (English) Interior 31 in.
Depth (Metric) Interior 78 cm
Height (English) Exterior 87.63 in.
Height (English) Interior 67 in.
Height (Metric) Exterior 222 cm
Height (Metric) Interior 170 cm
Length (English) Exterior 35.88 in.
Length (Metric) Exterior 91 cm
Width (English) Exterior 31.75 in.
Width (English) Interior 27.75 in.
Width (Metric) Exterior 80 cm
Width (Metric) Interior 70 cm
Diameter (English) 6 in.
Diameter (Metric) 15 cm
Amperage 8.6 A
Plug Type Power inlet (IEC 60320) module
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.