Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sensidyne™ Detector Tubes: Acetone
SDP

Catalog No. p-6474179 Shop All Sensidyne Inc. Products
Encompass
Click to view available options
Measurement Range:
20 to 5000
Response Time:
1.5 min.

Catalog No. 18-066Q

Supplier: Sensidyne™ 102SD

Only null left
Add to Cart
Add to Cart

Detector tubes

All detector tubes are sold in packs of 10.

Specifications

Components Measured Acetone
Measurement Range 20 to 5000
No. of Strokes 1
Quantity 10
Response Time 1.5 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.