Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sensidyne™ Detector Tubes: Hydrogen Cyanide
SDP

$337.62

Specifications

Components Measured Hydrogen Cyanide
Quantity 10
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C
View More Specs

Products 2
Catalog Number Mfr. No. Components Measured Measurement Range Price Quantity & Availability  
Catalog Number Mfr. No. Components Measured Measurement Range Price Quantity & Availability  
18-070J
SDP
Encompass
View Documents
Sensidyne™
112SA
Hydrogen Cyanide 0.01 to 3%
Pack of 10 for $337.62
Only null left
Add to Cart
 
18-070H
SDP
Encompass
View Documents
Sensidyne™
112SB
Hydrogen Cyanide 0.5 to 100ppm
Pack of 10 for $337.62
Only null left
Add to Cart
 
Description

Description

Detector tubes are sold in packs of 10

Specifications

Specifications

Hydrogen Cyanide
10
32°F to 104°F
0°C to 40°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.