Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sensidyne™ Detector Tubes: Oxygen Compounds

$373.28
Specifications
| Quantity | 10 |
|---|---|
| Temperature Range (English) | 32°F to 113°F |
| Temperature Range (Metric) | 0°C to 45°C |
| Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Components Measured | Measurement Range | Price | Quantity & Availability | ||||
18-072P
![]()
|
Sensidyne™
182SA |
Ozone | 50 to 1000ppm |
Pack of 10 for $373.28
|
|
||||
18-072M
![]()
|
Sensidyne™
159SC |
Oxygen (Non-heating Type) | 1.5 to 24% |
Pack of 10 for $373.28
|
|
||||
18-072N
![]()
|
Sensidyne™
182U |
Ozone | 0.025 to 3ppm |
Pack of 10 for $373.28
|
|
||||
Description
All detector tubes are sold in packs of 10.
Specifications
| 10 | |
| 32°F to 113°F | |
| 0°C to 45°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title