Learn More
Description
- Rapid sample preparation.
- Filtering with a plunger in the vial is a rapid single step, reducing sample loss.
- After filtration, the sample is ready for use in auto-sampling robot.
- The pre-slit cap ensures easy and clean transfer of sample.
- Compatible with most standard auto-Samplers
Applications by filtration membrane:
PTFE
- Filtration of strong acids and aggressive solutions
Nylon
- Clarification of aqueous and organic solvent solutions
- HPLC sample preparation
- Chromatography
Membrane RC
- Filtration of Aqueous and Organic Solutions
- Analytical Sample Prep, uHPLC
- Chromatography
- Clarification
- Protein Chemistry
Specifications
Specifications
| Color | Red |
| Material (Membrane) | PTFE |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Housing Material | PE |
| Includes | Sealed membrane chamber and cap with a pre-cut septa. |
| Quantity | 100/Pk. |
| Temperature (English) Max. | 120°F |
| Temperature (Metric) Max | 50°C |
| Type | Syringeless |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.