Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS™ SEPARA™ 32 mm Syringeless Filter Vial

Catalog No. 10486205 Shop All Osmonics Products
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Color:
Black
Blue
Gray
Green
Orange
Pink
Red
Yellow
Material (Membrane):
Nylon
PES
PTFE
PVDF
Regenerated Cellulose
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Color Material (Membrane)
10-486-205 0.45 μm Blue Nylon
10-486-204 0.2 μm Blue Nylon
10-486-208 0.2 μm Green PES
10-486-209 0.45 μm Green PES
10-486-200 0.2 μm Pink PTFE
10-486-201 0.45 μm Red PTFE
10-486-206 0.2 μm Yellow PVDF
10-486-207 0.45 μm Orange PVDF
10-486-202 0.2 μm Gray Regenerated Cellulose
10-486-203 0.45 μm Black Regenerated Cellulose
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 10-486-205 Supplier GVS™ Supplier No. MV32ANPNY004UC01
Add to Cart
Add to Cart

The SEPARA™ single step filtering process is efficient and simple to use

  • Rapid sample preparation.
  • Filtering with a plunger in the vial is a rapid single step, reducing sample loss.
  • After filtration, the sample is ready for use in auto-sampling robot.
  • The pre-slit cap ensures easy and clean transfer of sample.
  • Compatible with most standard auto-Samplers

Applications by filtration membrane:

PTFE

  • Filtration of strong acids and aggressive solutions

Nylon

  • Clarification of aqueous and organic solvent solutions
  • HPLC sample preparation
  • Chromatography

Membrane RC

  • Filtration of Aqueous and Organic Solutions
  • Analytical Sample Prep, uHPLC
  • Chromatography
  • Clarification
  • Protein Chemistry

Specifications

Color Blue
Material (Membrane) Nylon
Pore Size 0.45 μm
Sterility Non-sterile
Housing Material PE
Includes Sealed membrane chamber and cap with a pre-cut septa.
Quantity 100/Pk.
Temperature (English) Max. 120°F
Temperature (Metric) Max 50°C
Type Syringeless
Volume (Metric) 480 μL
Length (Metric) 33 mm
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.