Learn More
Description
- Hydrophilic nature of base matrix ensures low levels of non-specific binding leading to low levels of host cell-derived impurities in the elution pool
- Matrix is composed of crosslinked 4% agarose beads
- Part of Sepharose Fast Flow ion exchange platform
- High chemical stability allows well proven cleaning-in-place (CIP) and sanitization protocols
- Available in range of pre-packed process development tools
- Ligand: Diethylaminopropyl
- Ion exchanger type: Weak anion exchanger
- Ionic capacity: 0.13 to 0.17mmol Cl-/mL medium
- Binding capacity: 5mg thyroglobulin/mL medium
- Pressure/Flow specification: min. 200cm/hr., 100kPa, XK 50/60 column, bed height 25cm
Capture and purification of proteins.
Specifications
Specifications
| Quantity | 500 mL |
| For Use With (Application) | For Protein Separations in Research/Industrial Applications |
| Anion Exchange Type | Weak |
| Product Type | ANX Sepharose 4 Fast Flow |
| Particle Size | 90 μm |
| Material | Crosslinked 4% agarose beads w/diethylaminopropyl |
| pH Range | 3 to 13 pH |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.