Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ SeQuant™ ZIC™-HILIC (3.5μm, 200Å) Capillary HPLC Column

Catalog No. M1504800001 Shop All MilliporeSigma Products
Change view
Click to view available options
Length (Metric):
30 mm
150 mm
Diameter (Metric):
0.3 mm
1 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
M1504800001 150 mm 1 mm
M1504780001 30 mm 1 mm
M1504790001 150 mm 0.3 mm
M1504890001 30 mm 0.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. M1504800001 Supplier MilliporeSigma™ Supplier No. 150480U
Add to Cart
Add to Cart

Ensures reproducible retention for difficult-to-separate polar/hydrophilic compounds. MilliporeSigma SeQuant™ ZIC™-HILIC (3.5μm, 200Å) Capillary HPLC Column is a high-performance, zwitterionic stationary phase in 150mm columns for

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 1 mm
Length (Metric) 150 mm
Mobile Phase Compatibility HILIC (hydrophilic interaction)
Particle Size 3.5 μm
Pore Size 200 Å
Column Type SeQuant™ Capillary HPLC Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.