Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Series and Parallel Circuit Demonstration Board
Shop All Eisco Products

Click to view available options
Length (English):
9 in.
Description
Includes
Sturdy base, (5) 1.5V lightbulbs, 8 detachable metal bars, 10 thumb screws, Instructions
- Helps student come up with conceptual and mathematical understanding of how voltage, current, and resistance behave in series or parallel circuit
- Depending on the configuration, luminosity oflightbulbs vary to show how parallel and series circuits differ
- Connects to power source (such as battery) using spade terminal connections (battery and connectors not included)
Specifications
Specifications
| Product Type | Series and Parallel Circuit Demonstration Board |
| For Use With (Equipment) | Circuits |
| Length (English) | 9 in. |
| Length (Metric) | 22.8 cm |
| Material | Plastic |
| Voltage | 0/1 V |
| Dimensions (L x W x H) | 9 x 6 x 2 in. |
| Height (English) | 2 in. |
| Height (Metric) | 5 cm |
| Includes | Sturdy base, (5) 1.5V lightbulbs, 8 detachable metal bars, 10 thumb screws, Instructions |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction