Learn More
Fisherbrand™ Serrated Hemostat 6.5 in with Vinyl Grip Handles
Fisherbrand™ Vinyl-Grip Hemostatic Forceps have ring handles that are enclosed by PVC that induces heat resistance and comfort during use.
$85.36
Specifications
| Product Type | Fully Serrated Jaw |
|---|---|
| Autoclavable | Autoclavable |
| Color | Red |
| Material | Surgical Grade Stainless Steel |
| For Use With (Application) | Medical, Electrical and Laboratory Apparatus |
| Catalog Number | Tip Style | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Tip Style | Price | Quantity & Availability | ||||||
|
13-820-000
|
Straight |
Each for $85.36
Dozen of 12 EA for $814.00
|
|
||||||
|
13-820-001
|
Curved |
Each for $85.36
Dozen of 12 EA for $814.00
|
|
||||||
Description
Historically, hemostatic forceps are used in many surgical procedures, usually to control bleeding or the flow of liquids in tubing. Fisherbrand™ Vinyl-Grip Hemostatic Forceps have ring handles just like scissors, and ratcheted handles can be locked in multiple positions in order to maintain variable levels of constant pressure.
- Stainless steel fabrication
- Serrated tips
- Vinyl grip handles
Certifications
ISO 9001-02, GMP, cGMP
Specifications
| Fully Serrated Jaw | |
| Red | |
| Medical, Electrical and Laboratory Apparatus | |
| Yes | |
| 159 mm | |
| 114 g |
| Autoclavable | |
| Surgical Grade Stainless Steel | |
| Hemostats | |
| 1 | |
| 75 mm | |
| N/A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.