Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Service Fixture Kits
SDP

Catalog No. 09039048 Shop All Labconco Corporation Products
Click to view available options
Product Type:
Cold Water (CW) GN Fixture Kit
Cold Water (CW) Service Fixture Kit
Gas (GAS) Service Fixture Kit
HW/CW Mixing GN Fixture Kit
Nitrogen (NIT) Service Fixture Kit
Oxygen (OXY) Service Fixture Kit
Steam (STM) Service Fixture Kit

Catalog No. 09-039-048

Supplier: Labconco™ 9809700

Only null left
Add to Cart
Add to Cart

Kit includes copper tubing, brass valve, knob handle and outlet.

  • Max. working pressure of 40 psi.
  • Kits mount on the right or left side of any Protector Premier, XStream, XL, or PVC Hood.
  • Each kit includes one remotely-controlled service fixture with valve and tubing, color-coded fixture knob.

Specifications

For Use With (Equipment) Protector XLE Laboratory Hood
Weight (English) 4 lb.
Weight (Metric) 1.8 Kg
Includes 0.25 in. dia. Copper Tubing, Brass Valve and Green Knob, Connector
Product Type Oxygen (OXY) Service Fixture Kit
For Use With (Application) Oxygen service
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.