Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Servus™ Dipped Neoprene Safety Boots
Triple-dipped, seamless construction with Chevron outsole
Specifications
Certifications/Compliance | ANSI Z41 1999 |
---|---|
Color | Tan |
Height (English) | 12 in. |
Material | Neoprene, Latex |
Catalog Number | Mfr. No. | Size | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Material | Price | Quantity & Availability | ||||
19-920-135
|
Honeywell™
22114CTM060 |
6 | Neoprene, Latex | N/A | N/A | N/A | |||
19-920-144
|
Honeywell™
22114CTM150 |
15 | Neoprene, Latex | N/A | N/A | N/A | |||
19-920-134
|
Honeywell™
22114CTM050 |
5 | Neoprene, Latex | N/A | N/A | N/A | |||
19-920-133
|
Honeywell™
22114CTM040 |
4 | Neoprene, Latex | N/A | N/A | N/A | |||
19-920-132
|
Honeywell™
22114CTM030 |
3 | Neoprene, Latex | N/A | N/A | N/A | |||
19-920-136
|
Honeywell™
22114CTM070 |
7 | Neoprene, Latex | N/A | N/A | N/A | |||
Description
- Chevron self-cleaning outsole offers a flat, surface-to-surface tread pattern for increased slip resistance, the open channels squeegee liquid and debris out from under foot with each step
- Steel toe construction provides roomy comfort and protection
- Breathe-O-Prene™ removable insoles provide shock absorption and pull moisture away from the feet
- Tough, comfortable fabric lining
- Mid Pac: 12 in. (30.48cm)
- 100% waterproof, noninsulated
- Copper/Tan
- Available in Men's whole sizes 3-15
Compliance
Meets ASTM F2413-11 M I/75 C/75 EH.
Specifications
ANSI Z41 1999 | |
Tan | |
12 in. | |
Neoprene, Latex |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title