Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Seward™ Stomacher™ Lab Blender Bags
Click to view available options
Capacity (Metric):
400 to 4500 mL
5 to 80 mL
80 to 400 mL
Description:
Round bottom, Standard
Round bottom; Closure
Round bottom; with Strainer
Square bottom, Closure
Square bottom, Standard
Square bottom, Standard, No strainer or closure
Square bottom, With strainer
No. per Pack:
200
250
500
Description
- Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
- Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
- Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
- Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
- Highly transparent and puncture-resistant virgin polyethylene extruded tube material
- Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
- Bags available for sample size 25ul - 4500ml
‡For discontinued Model 400 (14-550-5G, -5H). Bags for Model 400C can also be used in Model 400.
Specifications
Specifications
Description | Square bottom, Closure |
Autoclavable | Not Autoclavable |
Capacity (Metric) | 5 to 80 mL |
Closure Type | Flat Wire |
Color | Clear |
Disposable | Single-use |
For Use With (Application) | To prepare, store and transport samples in microbiology sample preparation |
For Use With (Equipment) | Stomacher 80 Biomaster and all other 5- 80mL paddle blenders |
Material | Polyethylene |
Sterility | Sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction