Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ SGE™ 100% Graphite Ferrules
SDP

Catalog No. 072627
Click to view available options
For Use With (Equipment):
0.0625 in. Swagelok or SGE Short Style SSN Nuts, Agilent HP, Varian GC Systems, 0.1 to 0.32 mm I.D.
GC Injectors and Detectors at Atmospheric Pressure
GC Used with Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.045 to 0.053 cm
GC, 0.0625 in. Nut, Perkin Elmer and Varian Instruments
Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.45 to 0.53 mm
Type:
Ferrule
Reducing Ferrule
Short Ferrule
For Use With (Application):
For Column I.D. 0.45 to 0.53mm
For Column ID: 0.45 to 0.53mm
GC

Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

  • Soft 100% graphite is porous to oxygen
  • Forms a stable seal with capillary columns
  • Reusable on other capillary columns
  • Maximum temperature: 450°C (842°F)
  • Preconditioned under nitrogen for low-bleed performance
  • SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
  • Not for GC/MS interface

Specifications

For Use With (Equipment) GC Injectors and Detectors at Atmospheric Pressure
Material 100% Graphite
Width (English) 0.012 in.
Diameter (English) Inside 0.019 in.
Temperature (Metric) Max 450°C
For Use With (Application) GC
Type Reducing Ferrule
Width (Metric) 0.032 cm
Diameter (Metric) Inside 0.05 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.