Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ SGE™ 100% Graphite Ferrules

Click to view available options
For Use With (Equipment):
0.0625 in. Swagelok or SGE Short Style SSN Nuts, Agilent HP, Varian GC Systems, 0.1 to 0.32 mm I.D.
GC Used with Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.045 to 0.053 cm
GC, 0.0625 in. Nut, Perkin Elmer and Varian Instruments
Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.45 to 0.53 mm
Type:
Ferrule
Reducing Ferrule
Short Ferrule
For Use With (Application):
For Column I.D. 0.45 to 0.53mm
For Column ID: 0.45 to 0.53mm
GC
Description
Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)
- Soft 100% graphite is porous to oxygen
- Forms a stable seal with capillary columns
- Reusable on other capillary columns
- Maximum temperature: 450°C (842°F)
- Preconditioned under nitrogen for low-bleed performance
- SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
- Not for GC/MS interface
Specifications
Specifications
For Use With (Equipment) | GC, 0.0625 in. Nut, Perkin Elmer and Varian Instruments |
Material | 100% Graphite |
Width (English) | 0.012 in. |
Temperature (Metric) Max | 450°C |
Type | Reducing Ferrule |
Length (Metric) | 0.37 cm |
Width (Metric) | 0.032 cm |
For Use With (Application) | GC |
Diameter (English) Inside | 0.031 in. |
Quantity | 10/Pk. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction