Learn More
Description
- SGE syringes are designed and tested to meet critical autosampler performance needs
- Cone-style needle points are designed to withstand multiple, rapid injections through a septum
- Needle length: 42mm
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (English) Inner Needle | 0.0132 in. |
| Diameter (Metric) Inner Needle | 0.34 mm |
| Diameter (English) Outer Needle | 0.025 in. |
| Diameter (Metric) Outer Needle | 0.64 mm |
| Length (English) | 1.65 in. |
| Length (English) Needle | 1.65 in. |
| Length (Metric) | 42 mm |
| Product Type | Autosampler Syringe |
| Model | 5F-S-0.63 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
