Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ Autosampler Syringes With Removable Needle for Thermo Scientific GCs

Click to view available options
Needle Gauge:
23 G
26 G
Diameter (English) Outer Needle:
0.024 in.
0.18 in.
0.24 in.
Length (English) Needle:
2.24 in.
3.34 in.
Model:
0.5BR-RTC/RSH-5.7/0.63C
10R-RTC/RSH-5.7/0.47C
10R-RTC/RSH-5.7/0.63C
10R-RTC/RSH-GT-5.7/0.47C
10R-RTC/RSH-GT-5.7/0.63C
10R-RTC/RSH-GT-8.5/0.47C
10R-RTC/RSH-GT-8.5/0.63C
1BR-RTC/RSH-5.7/0.63C
5R-RTC/RSH-5.7/0.47C
5R-RTC/RSH-5.7/0.63C
5R-RTC/RSH-8.5/0.47C
Description
- Borosilicate glass barrel for strength and inertness.
- Stainless steel needles for inertness, strength and corrosion resistance.
- Backing behind the scale aids quick and accurate reading of the syringe scale.
- Metal back flange provides stability and resists fracture.
- Metal needle cap on syringe barrel protects and improves syringe lifetime.
- Syringes are individually tested for quality ensuring reliability and conformance.
- Unique packaging design eliminates possible contamination in the syringe.
Specifications
Specifications
Needle Gauge | 26 G |
Diameter (English) Outer Needle | 0.18 in. |
Diameter (Metric) Outer Needle | 0.47 mm |
For Use With (Application) | Gas chromatography |
Length (English) Needle | 2.24 in. |
Product Type | Autosampler Syringe |
Model | 10R-RTC/RSH-GT-5.7/0.47C |
Quantity | Ea. |
Volume (Metric) | 10 μL |
Length (Metric) Needle | 57 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction