Learn More
Description
- Very polar polyethylene glycol (PEG) phase
- Cross-linked for stability and washing
- Also ideal for xylene and aromatic isomer
- 0.1 to 1μm film thickness: 20° to 260/280°C
Specifications
Specifications
| Stationary Phase | SGE™ BP20 (Wax) |
| Diameter (Metric) Inner | 0.25 mm |
| For Use With (Application) | Gas Chromatography (GC), Ketones, Aldehydes Analysis, Fragrance Analysis |
| Particle Size | 1 μm |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Polarity | Polar |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
