Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ BP20 (WAX) Capillary Columns

Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Description
- Very polar polyethylene glycol (PEG) phase
- Cross-linked for stability and washing
- Also ideal for xylene and aromatic isomer
- 0.1 to 1μm film thickness: 20° to 260/280°C
Specifications
Specifications
Stationary Phase | SGE™ BP20 (Wax) |
Diameter (Metric) Inner | 0.32 mm |
For Use With (Application) | Ketones Analysis, Ketones, Aldehydes Analysis, Fragrance Analysis |
Particle Size | 0.25 μm |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Polarity | Polar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction