Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ ConnecTite™ Liners for Agilent™ GC
SDP

Catalog No. p-4595126
Click to view available options
For Use With (Equipment):
Agilent 7890, 6890, 6850, HP4890, 5890
Perkin Elmer Autosystem, Clarus 500
Geometry:
Bottom hole
Standard

Designed for Agilent 7890, 6890, 6850, HP4890, 5890

  • Range covers all applications and all popular instrument makes/ models
  • Range covers vaporizing and cool on-column injection techniques
  • Inlet liners ensure complete transfer of sample from syringe to the column without loss
  • 6.3mm OD, 4mm ID; 78.5mm length

Specifications

Product Type Connectite Standard Liner
Length (Metric) 7.85 cm
Geometry Standard
Quantity 5/Pk.
Diameter (Metric) Inner 0.4 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Perkin Elmer Autosystem, Clarus 500
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.